Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan adattatori e baloons /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDWGTBS18BL
Cod. Produttore
WGTBS18BL
Cod. EAN
0074983611973

Informazioni di prodotto

The black powder coated bracket is 2.41" (6

Documentazione tecnica

The Wyr-Grid® Trapeze Bracket is used in cable routing systems to support an 18 inch (457.2mm) wide Wyr-Grid® Pathway using a pair of 0.5 inch (12mm) threaded rod drops. The bracket is 2.41 inches H x 21.0 inches L x 2.04 inches W (61.2mm x 533.4mm x 51.8mm). The hardware for attaching the bracket is sold separately. The Wyr-Grid® Trapeze Bracket is sold in packages of one.

Produttore

TRAPEZE BRACKET,18 BL,1EA