Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan adattatori e baloons /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDWMPF1E
Cod. Produttore
WMPF1E
Cod. EAN
0074983377978

Informazioni di prodotto

89 mm x 483 mm x 94 mm

Documentazione tecnica

The PatchLink™ Horizontal Cable Manager provides a neat and efficient way to manage patch cables on any standard EIA 19 inch (483mm) rack or cabinet. It manages copper, fiber optic, and coax cables. Flexible fingers organize patch cords, simplifying moves, adds, and changes while the “closed” design protects the patch cables in the pathway. The single-sided cable manager is 2 RU, includes a dual-hinging front cover, and is black.

Produttore

89 MM X 483 MM X 94 MM