Prodotti / Automazione industriale / Comando e Protezione Motore / Contattori e Teleruttori /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
ELEN 388 3
Cod. Produttore
EN 388 3
Cod. EAN
3471522301840

Informazioni di prodotto

UA26-30-10-RA 110V/50-60HZ CONTATT.SERIE UA

Documentazione tecnica

UA26..RA 3-pole contactors for capacitor switching, can be used in installations in which the peak current far exceeds 100 times nominal rms current. The contactors are delivered complete with their damping resistors and must be used without additional inductances (see table below). The capacitors must be discharged (maximum residual voltage at terminals ≤ 50 V) before being re-energized when the contactors are making. Their electrical durability is 250 000 operating cycles for Ue < 500 V and 100 000 operating cycles for 500 V ≤ Ue ≤ 690 V. The UA..RA contactors are fitted with a special front mounted block, which ensures the serial insertion of 3 damping resistors into the circuit to limit the current peak on energization of the capacitor bank. Their connection also ensures capacitor precharging in order to limit the second current peak occurring upon making of the main poles. The insertion of resistors allows to damp the highest current peak of the capacitor when switching on, whatever its level. The UA..RA series 3-pole contactors are of the block type design. - Main poles and auxiliary contacts: 3 main poles, 1 built-in auxiliary contact - Control circuit: AC operated with laminated magnet circuit - Accessories: a wide range of accessories is available.

numero di contatti di apertura, contatti principali

3

tipo di collegamento circuito elettrico principale

raccordo a vite

numero di contatti ausiliari, contatti di chiusura

1

tensione di alimentazione pilota nominale Us per AC 60 Hz

110 V

potenza reattiva nominale a 400 V, 50 Hz

20 kvar

tensione di alimentazione pilota nominale Us per AC 50 Hz

110.0 V

tipo di tensione per l’azionamento

AC

Produttore

ABB

UA26-30-10-RA 110V/50-60HZ CONTATT.