Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDS100X150VATY
Cod. Produttore
S100X150VATY
Cod. EAN
0074983439515

Informazioni di prodotto

Etichetta in vinile, spazio bianco stampabi

Documentazione tecnica

The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with improved organization and identification. The label is made of thin and conformable material. Rated for use up to 150°F (65°C). 1.0" x 1.5" (25.4 x 38.1 mm) with a 3.0" (76.2 mm) core. Color White. 5000 per package.

Produttore

TT,VINYLSELF-LAM,1 X.1,50 ,CL/WH,PK