Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDMS6W75T30-Q6
Cod. Produttore
MS6W75T30-Q6
Cod. EAN
0074983587100

Informazioni di prodotto

The Panduit Pan-Steel Strap is designed to
The MS8W75T30-Q6 Discrete Length Stainless Steel Buckle Strap cable cleat is an effective option for protecting against high short circuit fault current requirements in harsh environments. The variable design is compatible with quad, trefoil, and multicore cables and certified to IEC61914:2015, for use up to 188kA peak fault current. The product features a low-profile fold-over buckle, 316L AISI Stainless Steel, 838mm length, 19mm width, 10656N tensile strength, and 203mm bundle capacity.

Produttore

THE PANDUIT PAN-STEEL STRAP IS DESI