Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Guaine Industriali e Catene Portacavi /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHSTT12-48-Q
Cod. Produttore
HSTT12-48-Q
Cod. EAN
0074983905898

Informazioni di prodotto

Termorestr. Nera 122cm (3.2-1.6mm)poliof.
DRY-SHRINK Thin Wall Heat Shrink, 0.125 Inch (3.2 mm) Diameter, 0.062 Inch (1.6 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).

Produttore

TERMORESTR. NERA 122CM (3.2-1.6MM)P

€ 1,72 x 1 pz.
(pz.)