Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPV14-P47B-3K
Cod. Produttore
PV14-P47B-3K
Cod. EAN
0074983369133

Informazioni di prodotto

Terminale a puntale alimentato a bobina, is
Pin Terminal, Vinyl Insulated, 16 - 14 American Wire Gauge (AWG), 0.49 Pin Length, Funnel Entry on Reel. Continuously molded design provides reliable, consistent performance through the applicator for a high quality termination every time. Solid pin designed to prevent damage to the wire from over tightening, resulting in a reliable electrical connection. For use with pin-type terminal blocks. Insulation support helps to prevent wire damage in bending applications. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL rated up to 600 Volts per UL 486A/B.

Produttore

Reel Smart™ PV14-P47B-3K Terminale a pin, blu, vinile, 16-14 AWG, 12,4 mm Pin L