Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Guaine Industriali e Catene Portacavi /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBGHSTT100
Cod. Produttore
BGHSTT100
Cod. EAN
0074983476848

Informazioni di prodotto

Temorestr. nero polyolef. 25.4mm L4.3mt
DRY-SHRINK Thin Wall Heat Shrink for Europe 1.00 Inch (25.4mm) Diameter x 4.3 Meters Length per Box. Black. Polyolefin tubing for general purpose applications. Available in convenient Dispenser Box. Material Type is Crosslinked Polyolefin. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Flame retardant. Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification is AMS-DTL-23053/5 Class 1 (material performance only).

Produttore

TEMORESTR. NERO POLYOLEF. 25.4MM L4