Prodotti / Civile residenziale / Aspirazione e Ventilazione / Aspiratori industriali /

SOLER & PALAU Ventilazione riscaldamento | Acquista online | Rexel
Cod. Rexel
MESO5211685200
Cod. Produttore
5211685200
Cod. EAN
8413893245809

Informazioni di prodotto

TD-160/100 ECOWATT

Documentazione tecnica

Range of Low Profile Mixed flow fans with ball bearings and brushless DC motors, of high efficiency and low consumption. Manufactured in plastic, removable fan body, and rated as standard 90/260V-50/60Hz,IP44, speed controllable from 10% to 100%. Specially suitable for any kind of ventilation application, where the fan must operate continuously allowing a very important energy saving, or on those requiring a Demand Controlled Ventilaton System involving the use of other sensors or controls. Trade S&P model TD-160/100 ECOWATT (90-260V 50/60Hz) RE.

collegamento

flangia

materiale della scatola

plastica

con protezione termica

collegamento elettrico

EV020300

tensione allacciata

230

Produttore

TD-160/100 ECOWATT