Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDTM3S8-M
Cod. Produttore
TM3S8-M
Cod. EAN
0074983582617

Informazioni di prodotto

Supporto a vite 15.88mm foro #8
Panduit TM3S8-M Screw Applied Cable Tie Mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #8 (M4) screw. For indoor use and are suitable for miniature, intermediate and standard cross-section cable ties. Made of Nylon 6.6 and they are 0.63" (16 mm) wide. They are natural in color and come in packages of 1000.

Produttore

SUPPORTO A VITE 15.88MM FORO 8