Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT2S-M10
Cod. Produttore
BT2S-M10
Cod. EAN
0074983412020

Informazioni di prodotto

Fascetta con linguetta metallica, 203,2 mm,
Dome-Top® Barb Ty Cable Ties - Colors; Application: General; Color: White; Cross Section: Standard; Environment: Plenum; Head Height (In.): 0.22; Head Width (In.): 0.32; Head Width (mm): 8.1; Locking Style: Locking; Material: Nylon 6.6; Maximum Bundle Diameter (In.): 2; Maximum Bundle Diameter (mm): 51 Millimeters; Min. Loop Tensile Strength Lbs. (N): 50 (222); Minimum Bundle Diameter (In.): 0.06 Inch; Minimum Bundle Diameter (mm): 1.5 Millimeters; Minimum Loop Tensile Strength (lb): 50 Pound; Minimum Loop Tensile Strength (N): 222 Newton; Overall Length (In.): 8 Inch; Overall Length (mm): 203 Millimeters; Overall Width (In.): 0.19 Inch; Overall Width (mm): 4.7 Millimeters; Product Type: Cable Ties; Thickness In (mm): 0.04 (1.2); Package Quantity: 1000

Produttore

STRONGHOLD PIGGYBACK DISCONNECT, VI