Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette Cablaggio /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPW150F-L20
Cod. Produttore
PW150F-L20
Cod. EAN
0074983344802

Informazioni di prodotto

Spiralina per cablaggio a inserimento sempl
PanWrap Split Harness Wrap, 1.63 Inch (41.3 mm) Maximum Bundle Diameter, 1.13 Inch (28.6 mm) Minimum Bundle Diameter, Black Polyethylene, 50 Feet (15.2 Meters) Per Roll. Temperature Rating of -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). UL Recognized. Slot pattern provides improved flexibility and abrasion protection. Unique wall design allows easy wire or cable breakouts. Innovative design maintains uniform bundle protection in dynamic applications. Large overlap accommodates a wide range of bundle diameters. Packaged on a reel for convenient handling and dispensing of product. Considerably reduces installation time. Diameter can be further reduced with the use of Cable Ties.

Produttore

SPIRALINA PER CABLAGGIO A INSERIMEN