Prodotti / Automazione industriale / Distribuzione e Protezione / Interruttori Industriali, Portafusibili e Fusibili /

Cod. Rexel
MSMPDBC6263
Cod. Produttore
MPDBC6263
Cod. EAN
0782001449339

Informazioni di prodotto

Open-Style PDB UL 1953 1000V Mini Cover
The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper.

Produttore

SAFETY COVER FOR MINI MPDB