Prodotti /

Cod. Rexel
TEXUZC50HP
Cod. Produttore
XUZC50HP
Cod. EAN
3389119023917

Informazioni di prodotto

accessorio per sensore - riflettore - 50×50 mm - di precisione

Documentazione tecnica

This product is part of the XU range, an offer of photoelectric sensors. This application reflector comes in a square shape for transparency material detection reflex photo electric sensor. Its dimensions are 51mm (width) x 69mm (length). It weighs 0.02kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. The XU is for non contact sensing up to a hundred meters of objects of any shape and any type. The XU range offers a full line of photoelectric proximity sensors dedicated to material handling, packaging, labelling, lift, food and beverage industries.

larghezza

50 mm

forma

quadrato

altezza

50 mm