Prodotti /

Cod. Rexel
TEXGCS490B201
Cod. Produttore
XGCS490B201
Cod. EAN
3389119632249

Informazioni di prodotto

Antenna RFID Fissaggio diametro 22

Documentazione tecnica

This product is part of the XG range, a RFID offer (Radio Frequency Identification). This smart antenna supports 13.56MHz RFID frequency and transmission rate of 9600baud to 115200baud (automatic detection). It offers 10mm to 70mm nominal sensing distance. The antenna operates with Modbus RTU communication protocol and RS485 non-isolated port support. It is a smart antenna with a rated supply voltage of 24V DC and current consumption of 60mA. It is furnished with 5-pin M12 male connector for electrical connection. It is an IP65 and IK02 rated product. The antenna dimensions are 40mm (width) x 40mm (depth) x 40mm (height). It weighs 0.057kg. It is suitable for tracking and sorting of baggage, traceability in the food processing industry, automatic toll booths and access control. This product is certified by CE, FCC and UL. It meets ETSI EN 301 489-3, ETSI EN 301 489-1, ETSI EN 300 330-2 and ETSI EN 300 330-1 standards. This panel mounting smart antenna is compatible with RFID microchip Microelectronic (EM4135), RFID microchip INSIDE (micropass) and RFID microchip Texas (Tag-it HFI). It is mounted on a panel through a standard diameter 22mm hole. The RFID system makes it possible to perform traceability, object identification (tracking) and access control functions. The XG range offers a wide line of industrial RFID systems including smart antennas with integrated controller and 13.56MHz electronic tags.

diametro

22 mm

profondità

40 mm

larghezza

40 mm

grado di protezione (IP)

IP65/IP67

altezza

40 mm

peso

57 g

portata max.

70 mm

protocollo radio

ISO 15693

colore

blu

Produttore

RFID ANTENN. FISSAGG. DIAM 22