Prodotti /

Cod. Rexel
TEFSG9
Cod. Produttore
FSG9
Cod. EAN
3389110524291

Informazioni di prodotto

daeliminaredalpim

Documentazione tecnica

This product is part of the FSG range, an offer of electromechanical pressure sensors for pressure control. This electromechanical pressure switch features a R1/4 (male) connector for fluid connection and diaphragm pressure actuator. It has an adjustable scale for internal setting and a maximum pressure rating of 4.6bar. This pressure switch is suitable for controlling fluids such as fresh water (0°C to 70°C) and sea water (0°C to 70°C). It is furnished with screw clamp terminals for electrical connection and 2 cable entries with grommet and 2 NC snap action contacts. It offers a mechanical durability of about 1 million cycles and electrical durability of about 1,00,000 cycles. It is an IP20 rated product. The enclosure is made of PS. Its dimensions are 72mm (width) x 102mm (depth) x 105mm (height). It weighs 0.34kg. It is suitable for regulation between 2 thresholds. For controlling pressure of air and water in residential and industrial applications. It meets CE and EN/IEC 60730 standards. The FTG, FSG and FYG are electromechanical pressure switches for power circuits. They are used to control the pressure of water, up to 10.5 bar. The FSG and FYG electromechanical pressure switches with an adjustable differential, for regulation between 2 thresholds.

tensione d’esercizio nominale Ue per AC 60 Hz

250 V

grado di protezione (IP)

IP20

numero di contatti di apertura, contatti principali

2

adatto come regolatore a 2 punti

max. pressione d’esercizio

5750 hPa

adatto come limitatore

esecuzione del collegamento elettrico

raccordo a vite

max. pressione di prova

8 bar

pressione di disattivazione

0.3 bar

adatto come dispositivo di sorveglianza

pressione di scoppio

20 bar

larghezza

72

profondità

102

impostazione iniziale

1400 hPa

tensione d’esercizio nominale Ue per AC 50 Hz

250 V

altezza

105

pressione di lavoro massima

4600