Prodotti /

Cod. Rexel
TEXMLA010A2S13
Cod. Produttore
XMLA010A2S13
Cod. EAN
3389110749083

Informazioni di prodotto

daeliminaredalpim

Documentazione tecnica

This product is part of the XM range, an offer of electromechanical pressure sensors for pressure control. This electromechanical pressure switch features a 1/4-18 NPTF (female) connector for fluid connection and diaphragm pressure actuator. It has a fixed scale for external setting and a maximum pressure rating of 10bar. This pressure switch is suitable for controlling fluids such as air (0°C to 70°C), fresh water (0°C to 70°C) and hydraulic oil (0°C to 70°C). It is furnished with screw clamp terminals for electrical connection, cable gland 7mm to 13mm and 1 changeover, snap action, silver contacts. It offers a mechanical durability of about 5 million operating cycles. It is an IP66 rated product. The enclosure is made of zinc alloy. Its dimensions are 35mm (width) x 75mm (depth) x 113mm (height). It weighs 0.685kg. It is suitable for regulation between 2 thresholds. For controlling pressure of air and water in residential and industrial applications. This product is certified by BV, CCC, CSA, EAC, LROS and UL. It meets CE, CSA C22.2 No 14, EN/IEC 60947-5-1 and UL 508 standards. One of the most comprehensive catalogues of industrial and power pressure sensors on the market. The line of XM Pressure Sensors and Switches (formerly known as OsiSense) combine the latest pressure sensing technology with adaptability to virtually any configuration.

tensione d’esercizio nominale Ue per AC 60 Hz

120 V

differenza commutazione-pressione

0.5 bar

max. pressione d’esercizio

12500 hPa

adatto come limitatore

esecuzione del collegamento elettrico

raccordo a vite

impostazione finale

100 hPa

numero di contatti ausiliari, invertitori

1

max. pressione di prova

22.5 bar

pressione di disattivazione

0.1 bar

adatto come dispositivo di sorveglianza

pressione di scoppio

45 bar

pressione di attivazione

0.6 bar

tensione d’esercizio nominale Ue per DC

250 V

impostazione iniziale

600 hPa

tensione d’esercizio nominale Ue per AC 50 Hz

120 V

pressione di lavoro massima

10000