Prodotti /

Cod. Rexel
TEXMLK010B2D21
Cod. Produttore
XMLK010B2D21
Cod. EAN
3389119048446

Informazioni di prodotto

sensore di pressione XMLK - 0...10 bar - G1/4A - 4...20 mA - M12 - conf 1 pz

Documentazione tecnica

This product is part of the XM range, an offer of electronic pressure sensors. The electronic pressure sensor features a G1/4A (male) for fluid connection. It is a pressure switch with a pressure setting range of 0bar to 10bar, a maximum permissible accidental pressure of 20bar and a destruction pressure of 30bar. It supports 4mA to 20mA, 2-wire analog output signal. It is furnished with 4-pin M12 male connector for electrical connection. It is an electronic pressure sensor with a rated supply voltage of 24V DC and a current consumption of 20mA. It is an IP65 and NEMA 4 rated product. Its dimensions are 36mm (diameter) x 67.5mm (length). It weighs 0.11kg. It is suitable for monitoring air, fresh water, hydraulic oils and refrigeration fluids. This product is certified by CSA C22.2 No 14, EAC, RCM and UL 508. It meets CE and EN/IEC 61326-2-3 standards. One of the most comprehensive catalogues of industrial and power pressure sensors on the market. The line of XM Pressure Sensors and Switches (formerly known as OsiSense) combine the latest pressure sensing technology with adaptability to virtually any configuration.

grado di protezione (IP)

IP65/IP67

esecuzione elettronica

max. pressione d’esercizio

10000 hPa

max. pressione di prova

20 bar

adatto come dispositivo di sorveglianza

pressione di scoppio

30 bar

diametro

36

profondità

67.5

tensione d’esercizio nominale Ue per DC

24 V

pressione di lavoro massima

10000

Produttore

PRESSOSTATO 10 BAR 4 20MA CONN.M12