Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan connettori e prese rj /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSP688-C
Cod. Produttore
SP688-C
Cod. EAN
0074983914166

Informazioni di prodotto

Plug modulare 8-posizioni, 8-fili.

Documentazione tecnica

The Cat 6 UTP modular plug terminates 4-pair, 23-24 AWG, 100 ohm, solid or stranded unshielded twisted pair patch cable with maximum conductor insulation diameter of 0.042 inches (1.07mm) and maximum jacket diameter of 0.250 inches (6.35mm). The modular plug has a robust construction that is rated to 2500 mating cycles. The patented tangle-free latch prevents snags and provides easy release, saving time and providing reliability on moves, adds, and changes. This includes 100 per package.

Produttore

PLUG MODULARE 8-POSIZIONI, 8-FILI.