Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT1M-C71
Cod. Produttore
PLT1M-C71
Cod. EAN
0074983313815

Informazioni di prodotto

Pan-Ty locking cable tie, miniature cross

Documentazione tecnica

Panduit PLT1M-C71 Locking Cable Ties are designed for harsh environments where a cable tie material is required to hold up to chemical, high radiation, and/or high operating temperature environments. Non-conductive material that is excellent for high temperature applications up to 500 degrees F (260 degrees C). Flammability rating of V-0 with low smoke and toxicity. Miniature cross section, 4.0" (102mm) length. Made of PEEK, are translucent brown in color and come in packages of 100.

Produttore

PAN-TYU LOCKING CABLE TIE, MINIATUR