Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDNFFY6X04BU-HE
Cod. Produttore
NFFY6X04BU-HED
Cod. EAN
0613056765375

Informazioni di prodotto

NetKey Copper Cable , Cat 6A, 4-Pair, 23
The NetKey® Cat 6A Shielded F/FTP Copper Cable is constructed of 23 AWG copper conductors insulated with SFS-PO. The copper conductors are twisted in pairs with each pair individually foiled. The blue, LSFRZH (EuroClass Cca-s1a,d0,a1) cable is supplied 500 meters (1640 feet) to a reel.

Produttore

NETKEY COPPER CABLE , CAT 6A, 4-PAI