Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSD207049
Cod. Produttore
D207049
Cod. EAN
4086500002733

Informazioni di prodotto

DIN D Fuse-link gG/Flink Size NDZ 500VAC 500VDC 16A Color code Grey
The D fuse-system is the first generation of screw fuse-system in the german DIN standard. It is still used in many installations. Applications are low voltage ditribution units, where non trained persons are allowed to change the fuse-links. The D flink fuse range comprises the sizes NDZ, DII, DIII. The range of applications for D flink fuse-links is the protection of equipments. The D flink fuse-links, not standardized by the IEC, are fast fuse-links whereas D gG fuse links are considered in comparison as slow fuse-links.

dimensione

NDz

corrente di dimensionamento

16 A

tensione di dimensionamento

500 V

codice cromatico

grigio

Serie

DIN_LV_Fuse_Links_D,Fusibili_LV_DIN_D

Produttore

NDZ-FUSE 500V 16A FLINK