Prodotti /

Cod. Rexel
TEZC2JY81
Cod. Produttore
ZC2JY81
Cod. EAN
3389110323665

Informazioni di prodotto

Leva per finecorsa ZC2J - Leva molla con estr. mat. termoplastico (-40..20 °C)

Documentazione tecnica

This product is part of the XC Special range, an offer of industrial application-specific limit switches. This limit switch lever has a spring return spring rod (with thermoplastic end) operator and provides a lateral approach without positive opening operation. The switch lever with a rotary movement and switching actuation by any moving part. It is suitable for the specific applications such as hoisting, mining, minerals and metals or belt conveying. It is compatible with XC2J limit switches. The associated heads are ZC2JE02, ZC2JE05, ZC2JE06, ZC2JE03, ZC2JE04, ZC2JE07 and ZC2JE01. European standard products (EN 50047) have positive opening contacts, even in snap action versions which allow use in safety applications. The IEC limit switch offers a positive opening on all snap contacts, for safer machinery. The switch is available with modular design for easier maintenance.

esecuzione dell’elemento di azionamento

asta a molla