Prodotti / Trasmissione Dati / Soluzioni per cablaggio in rame / Lan connettori e prese rj /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDCJK6X88TGRD
Cod. Produttore
CJK6X88TGRD
Cod. EAN
0074983189946

Informazioni di prodotto

Keyed, Category 6A, RJ45, 10 Gb/s, 8-positi

Documentazione tecnica

The Mini-Com® Cat 6A UTP RJ45 TG Keyed Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable and only allow same-color Keyed Panduit Patchcords to be inserted. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates.

Produttore

KEYED, CATEGORY 6A, RJ45, 10 GB/S,