Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MS64003J
Cod. Produttore
64003J
Cod. EAN
0782001758974

Informazioni di prodotto

Fuse Block 600VAC 600VDC Class J 400A 3-Pole Box Side-Clip
Mersen’s connectors fit a wide range of stranded or solid copper or aluminum conductors. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. All fuse clips are made of high conductivity tinplated copper designed specifically for 200-600A bladed Class J fuses.

Produttore

J FUSE BLOCK 600V 400A 3P SBX