Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Guaine termorestringenti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDTV105-1M20Y
Cod. Produttore
TV105-1M20Y
Cod. EAN
0074983452569

Informazioni di prodotto

GuainaPVC fino a 105?(8.81mm),1AWG 300Vnera
Non-Shrink Polyvinyl Chloride (PVC) Tubing, 1 American Wire Gauge (AWG) (8.81 mm) x 1000 Foot (304.8 mm) reel, 0.311 Inch (7.89 mm) Maximum Inside Diameter, 300 Volts, Black. 105 degrees Celsius rated. Provides insulation and protection for lead wires, wire harness assemblies, soldered joints, and components in electrical and electronic equipment. All-purpose, flexible, non-shrinkable. Resistant to heat and moisture. Applicable Specifications are UL224 VW-1, UL oil resistant class 1 rating, UL Recognized. CSA C22.2 No. 198.1 (OFT), ASTM D-922 Grade CFR, MIL-I-631 Type F, Form U, Grade C- Class 1 Category 1.

Produttore

GUAINAPVC FINO A 105 (8.81MM),1AWG