Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Guaine Industriali e Catene Portacavi /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDTV105-.50D20Y
Cod. Produttore
TV105-.50D20Y
Cod. EAN
0074983452903

Informazioni di prodotto

GuainaPVC fino a 105?(12.7mm), 600V nera
Non-Shrink Polyvinyl Chloride (PVC) Tubing, 0.50 Inch (12.7 mm) x 500 Foot (152.4 Meters) reel, 0.524 Inch (13.30 mm) Maximum Inside Diameter, 600 Volts, Black. 105 degrees Celsius rated. Provides insulation and protection for lead wires, wire harness assemblies, soldered joints, and components in electrical and electronic equipment. All-purpose, flexible, non-shrinkable. Resistant to heat and moisture. Applicable Specifications are UL224 VW-1, UL oil resistant class 1 rating, UL Recognized. CSA C22.2 No. 198.1 (OFT), ASTM D-922 Grade CFR, MIL-I-631 Type F, Form U, Grade C- Class 1 Category 1.

Produttore

GUAINAPVC FINO A 105 (12.7MM), 600V