Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSG228442
Cod. Produttore
G228442
Cod. EAN
4086500087662

Informazioni di prodotto

DIN NH Standard fuse-link gG Size NH000 690VAC 250VDC 6A live tags Double indicator Body width 21mm
The NH system is classified among plug-in fuse systems and is composed of: fuse-base (possibly including terminal covers and phase barriers) fuse-link with blade contact fuse-link replacement device (LV HRC fuse puller) Since the design of this system cannot guarantee non-interchangeability of rated current it must be handled by a qualified professional. Type gG NH fuse-links are full range breaking capacity fuse-links and are used to protect cables and equipment. They can interrupt any current surge, from the lowest fusing current up to their breaking capacity, and so can be used alone as protection. They also protect electrical devices and industrial set-ups from the electrodynamic effects of very high short-circuit currents.

classe di funzionamento

GL/GG (protezione completa di linee/apparecchi)

dimensione

HPC000

potere di interruzione nominale

80

esecuzione indicatore

indicatore combinato

corrente di dimensionamento

6 A

tipo di tensione

AC/DC

tensione di dimensionamento

690 V

Serie

Fusibili_NH_IEC,IEC_NH_Fuse_Links

Produttore

FUS. NH BT TAGLIA 000 - 690VAC GG 6