Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSZ232506
Cod. Produttore
Z232506
Cod. EAN
8430399026961

Informazioni di prodotto

DIN NH Standard fuse-link aM Size NH00 500VAC 125A live tags Double indicator Body width 30 mm
The NH system is classified among plug-in fuse systems and is composed of: fuse-base (possibly including terminal covers and phase barriers) fuse-link with blade contact fuse-link replacement device (LV HRC fuse puller) Since the design of this system cannot guarantee non-interchangeability of rated current it must be handled by a qualified professional. Type aM NH fuse-links are partial-range breaking capacity fuse-links, used to protect motor circuits as they are strongly current-limiting and have low power losses. They interrupt currents from 6.3 times In up to their maximum breaking capacity and are therefore suited for short-circuit protection only. They must be associated with other switchgear for protection against overloads. These fuse-links can have a rated current equal to the motors nominal current.

classe di funzionamento

AM (protezione parziale commutatori)

dimensione

HPC00

potere di interruzione nominale

120

esecuzione indicatore

indicatore combinato

corrente di dimensionamento

125 A

tipo di tensione

AC

tensione di dimensionamento

500 V

Serie

Fusibili_NH_IEC,IEC_NH_Fuse_Links

Produttore

FUS. NH BT TAGLIA 00 - 500VAC AM 12

€ 5,67 x 1 pz.
(pz.) Quantità minima: 3 pz.
Qta imballo: 3 pz.
3 pz.
Q.tà consigliata info