Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSQ215593
Cod. Produttore
Q215593
Cod. EAN
4086500002900

Informazioni di prodotto

DIN D Fuse-link gG Size NDZ 500VAC 500VDC 25A Color code Yellow
The D fuse-system is the first generation of screw fuse-system in the german DIN standard. It is still used in many installations. Applications are low voltage ditribution units, where non trained persons are allowed to change the fuse-links. The D fuse range comprises the sizes NDZ, DII, DIII, DIV, DV. The range of applications for D fuse-links is the protection of cables and power lines. They limit and cut-off unacceptable overcurrents and short circuit currents up to their nominal breaking capacity. D fuse-links gG also protect equipments and installations against dynamic effects of high short circuit currents.

classe di funzionamento

GL/GG (protezione completa di linee/apparecchi)

dimensione

NDz

corrente di dimensionamento

25 A

tensione di dimensionamento

500 V

codice cromatico

giallo

Serie

DIN_LV_Fuse_Links_D,Fusibili_LV_DIN_D

Produttore

FUS. D BT GG - NDZ 500VAC 25A GIALL

€ 0,8509 x 1 pz.
(pz.)
25 pz.
Q.tà consigliata info