Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSW213160
Cod. Produttore
W213160
Cod. EAN
4086500009787

Informazioni di prodotto

DIN D0 Fuse-link Neozed gG Size D02 400VAC 250VDC 25A Color code Yellow Packaging quantity 50
The D0 fuse-system is installed in low voltage distribution units, where fuse-links are accessible to non trained persons and can also be replaced by them. The system is the most modern of the screw systems and designed for 400VAC/250VDC networks. The D0 fuse range comprises the standardized fuse sizes D01, D02 and D03. The range of applications for D0 fuse-links for general application is the protection of cables and power lines. They limit and cut off unacceptable overcurrents and short circuit currents up to their nominal breaking capacity. D0 fuse-links gG also protect equipments and installations against dynamic effects of high short circuit currents.

Serie

DIN_LV_Fuse_Links_D0,Fusibili_LV_DIN_D0

Produttore

FUS. BT NDZ GG D02 400VAC/250VDC 25

€ 0,8241 x 1 pz.
(pz.) Quantità minima: 50 pz.
Qta imballo: 50 pz.
50 pz.
Q.tà consigliata info