Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSQ217180
Cod. Produttore
Q217180
Cod. EAN
8430399009216

Informazioni di prodotto

Cylindrical fuse-link gG Size 22x58 IEC 690VAC 80A
Mersen aM and gG fuse-links cover a wide range of physical sizes and ampere ratings for 400, 500, and 690VAC for protection in electrical distribution circuits and various industrial applications. Most ratings are available in size 8x31 and size 10x38 with an optional indicator, and in size 14x51 and 22x58 with an optional striker to activate an auxiliary contact. Size 10x38 is also available with striker. All cylindrical fuse-links have ceramic bodies and silver-plated contacts. Cylindrical fuse-links gG are used for the protection of cables, motors and LV-networks. They limit and cut off unacceptable overcurrents and short-circuit currents up to their nominal breaking capacity. Cylindrical fuse-links gG also protect electrical equipment and installations against the dynamic effect of high short-currents. Our technology and process was designed to ensure highly reliable technical performance.

classe di funzionamento

GL/GG (protezione completa di linee/apparecchi)

frequenza d’esercizio

48

dimensione

22×58 mm

potere di interruzione

120

corrente nominale

80 A

tipo di tensione

AC/DC

Serie

Fusibili_cilindrici_IEC,IEC_Cylindrical_Fuse_Links

Produttore

FUS. BT GG 22 X 58 - 690VAC 80A

€ 3,40 x 1 pz.
(pz.)
10 pz.
Q.tà consigliata info