Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSATM1
Cod. Produttore
ATM1
Cod. EAN
0782001900816

Informazioni di prodotto

Fuse ATM - Midget - Fast-Acting 600VAC 600VDC 1A Ferrule Amp-Trap®
Amp-Trap® midget fast-acting ATM fuses are rated 600 volts AC and DC, with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles. (Not for Branch Circuit Protection).

frequenza d’esercizio

48

caratteristica di intervento

EV014452

potere di interruzione

100

corrente nominale

1 A

tipo di tensione

AC/DC

Serie

Fusibili_midget,Midget_Fuses

Produttore

FUS. ATM (MIDGET) 600VAC/600VDC 1A