Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSAJT9
Cod. Produttore
AJT9
Cod. EAN
0782001962807

Informazioni di prodotto

Fuse AJT - Class J - Time-delay 600VAC 500VDC 9A Ferrule SmartSpot® Amp-Trap 2000®
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.

frequenza d’esercizio

48

caratteristica di intervento

EV020890

potere di interruzione

200

corrente nominale

9 A

tipo di tensione

AC/DC

Serie

Class_J,Classe_J

Produttore

FUS. AJT (CLASSE J TD) 600VAC/500VD