Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSX090525
Cod. Produttore
X090525
Cod. EAN
3605340091328

Informazioni di prodotto

Miniature fuse IEC Miniature Fuses Size 5x20 5SF 10A Size 5x20
Mersens 5SF miniature fuses cover a range including multiple amperages for 250VAC, for the protection of electrical distribution circuits and other industrial applications. These fuses are available in size 5x20. 5SF miniature fuses are fast-acting fuses that protect your electrical equipment from the slightest high current. All our technology and processes are designed to ensure the best technical performance.

Produttore

FUS. 5X20 250VAC VETRO RAPIDI (5SF)

€ 0,4288 x 1 pz.
(pz.) Quantità minima: 50 pz.
Qta imballo: 50 pz.
50 pz.
Q.tà consigliata info