Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSB208358
Cod. Produttore
B208358
Cod. EAN
3605340209969

Informazioni di prodotto

Miniature fuse IEC Miniature Fuses Size 5x20 5HT 10A Size 5x20
Mersens 5HT miniature fuses cover a range including multiple amperages for 250VAC, for the protection of electrical distribution circuits and other industrial applications. These fuses are available in the size 5X20. 5HT miniature fuses are time-delay fuses that protect your electrical equipment while withstanding the high, sudden, short current that allows a motor to start. All our technology and processes are defined to ensure the best technical performance.

Produttore

FUS. 5X20 250VAC CERAMICA RIT (5HT)