Prodotti /

Cod. Rexel
MSY095563
Cod. Produttore
Y095563
Cod. EAN
3605340132380

Informazioni di prodotto

Miniature fuse IEC Miniature Fuses Size 5x20 5HF 1A Size 5x20
Mersens 5HF miniature fuses cover a range including multiple amperages for 250VAC, for the protection of electrical distribution circuits and other industrial applications. These fuses are available in the size 5X20. 5HF miniature fuses are fast-acting fuses that protect your electrical equipment from the slightest high current. All our technology and processes are designed to ensure the best technical performance.

Produttore

FUS. 5X20 250VAC CERAMICA RAP (5HF)