Prodotti / Automazione industriale / Distribuzione e Protezione / Fusibili /

Cod. Rexel
MSP206070
Cod. Produttore
P206070
Cod. EAN
3605340191196

Informazioni di prodotto

Miniature fuse IEC Miniature Fuses Size 5x20 5ST 8A Size 5x20
Mersens 5ST miniature fuses cover a range including multiple amperages for 250VAC, for the protection of electrical distribution circuits and other industrial applications. 5ST miniature fuses are time-delay fuses that protect your electrical equipment while withstanding the high, sudden, short current that allows a motor to start. All our technology and processes are defined to ensure the best technical performance.

Produttore

FUS. 5 X 20 250VAC VETRO RITARDATO