Prodotti /

Cod. Rexel
TEXCKS101H29
Cod. Produttore
XCKS101H29
Cod. EAN
3389110514537

Informazioni di prodotto

Finecorsa XCKS - pulsante c/ritorno a molla in metallo - 1NO + 1NC

Documentazione tecnica

This product is part of the XC Standard range, an offer of limit switches. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 NC and 1 NO, form Zb, snap action contacts. It provides switch actuation of an end. The limit switch has a spring return metal plunger and supports the vertical approach in 1 direction. The movement of operating head is linear. It is a limit switch with a conventional enclosed thermal current of 10A and rated operating current of 3A at 240V AC and 0.27A at 250V DC. It is furnished with screw clamp terminals for electrical connection. It is an IP66/IP67 and IK05 rated product. This plunger head limit switch has a fixed body, made of plastic. Its dimensions are 40mm (width) x 37mm (depth) x 104mm (height). It weighs 0.125kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by CCC, CSA and UL. It meets IEC 60204-1, UL 508, EN 60947-5-1, EN 60204-1, CSA C22.2 No 14, CENELEC EN 50041 and IEC 60947-5-1 standards. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.

lunghezza del sensore

36 mm

numero di contatti di chiusura

1

corrente d’esercizio nominale Ie per DC-13, 230 V

0.27 A

altezza del sensore

72.5 mm

forma della scatola

blocco

esecuzione del collegamento elettrico

inserimento cavo metrico

numero di contatti di riposo

1

materiale della scatola

plastica

larghezza del sensore

40 mm

corrente d’esercizio nominale Ie per AC-15, 230 V

3 A

esecuzione dell’elemento di azionamento

pulsante a bottone

temperatura ambiente durante il funzionamento

-25 °C

funzione di commutazione

organo di comando a scatto rapido

Produttore

FINECORSA CON FILETTO M20