Prodotti /

Cod. Rexel
TE9007TSB1M11
Cod. Produttore
9007TSB1M11
Cod. EAN
3606485328362

Informazioni di prodotto

daeliminaredalpim

Documentazione tecnica

This product is part of the Nema Limit Switches range. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has a single pole double throw, double break, form Z, snap action contacts. It provides switch actuation of CW and CCW position (from left and right). The limit switch has a spring return without operating lever operator and supports the lateral approach. The movement of operating head is rotary. It is a limit switch with a rated voltage of 600V AC and rated operating current of 20A. It is furnished with screw clamp terminals for electrical connection. It is an IP67 and NEMA 1/2/4/12/13 rated product. This rotary head limit switch has a fixed body, made of cast zinc. Its dimensions are 57.15mm (width) x 61.98mm (depth) x 118.36mm (height). It weighs 1.13kg. The 9007 T/FT mill and foundry for severe duty applications, convertible sequences, 59mm housing, including spring return, maintained and neutral position versions. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.

grado di protezione (IP)

IP67K

corrente d’esercizio nominale Ie per AC-15, 125 V

20 A

lunghezza del sensore

61.9 mm

corrente d’esercizio nominale Ie per DC-13, 230 V

1 A

altezza del sensore

101.6 mm

esecuzione del collegamento elettrico

con cavo preconfezionato

adatto per funzioni di sicurezza

uscita elettronica

larghezza del sensore

25.4 mm

corrente d’esercizio nominale Ie per AC-15, 230 V

12.5 A

corrente d’esercizio nominale Ie per DC-13, 125 V

5 A

temperatura ambiente durante il funzionamento

-23 °C