Prodotti /

Cod. Rexel
TE9007C52N2
Cod. Produttore
9007C52N2
Cod. EAN
0785901783657

Informazioni di prodotto

daeliminaredalpim

Documentazione tecnica

This product is part of the Nema Limit Switches range. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 NC and 1 NO, single pole double throw, double break, form Z, snap action contacts. It provides switch actuation of CCW to CW. The limit switch has a spring return without operating lever and supports the lateral approach in 2 programmable directions. The movement of operating head is rotary. It is a limit switch with a rated voltage of 600V AC and rated operating current of 10A. It is furnished with screw clamp terminals for electrical connection. It is an IP67 and NEMA 1/2/4/6/6P/12/13 rated product. This rotary head limit switch has a plug-in body, made of zinc. Its dimensions are 39.37mm (width) x 63.5mm (depth) x 79.76mm (height). It weighs 0.57kg. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.

corrente d’esercizio nominale Ie per AC-15, 125 V

6 A

lunghezza del sensore

63.5 mm

numero di contatti di chiusura

4

corrente d’esercizio nominale Ie per DC-13, 230 V

0.55 A

altezza del sensore

101.6 mm

esecuzione del collegamento elettrico

con cavo preconfezionato

numero di contatti di riposo

2

adatto per funzioni di sicurezza

uscita elettronica

larghezza del sensore

25.4 mm

corrente d’esercizio nominale Ie per AC-15, 230 V

3 A

corrente d’esercizio nominale Ie per DC-13, 125 V

0.55 A

temperatura ambiente durante il funzionamento

-29 °C