Prodotti /

Cod. Rexel
TE9007CR53D
Cod. Produttore
9007CR53D
Cod. EAN
0785901763376

Informazioni di prodotto

Finecorsa - C, ind. pes. - = 600 V - 10 A - 1NO + 1NC - Oriz., momentaneo

Documentazione tecnica

This product is part of the Nema Limit Switches range. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 NC and 1 NO, single pole double throw, double break, form Z, snap action contacts. It provides switch actuation by 30° cam. The limit switch has a steel spring return roller plunger (-) and supports the vertical approach in 2 directions. The movement of operating head is linear. It is a limit switch with a rated voltage of 600V AC and rated operating current of 10A. It is furnished with screw clamp terminals for electrical connection. It is an IP67 and NEMA 1/2/4/6/6P/12/13 rated product. This plunger head limit switch has a fixed body, made of aluminum. Its dimensions are 69.09mm (width) x 52.83mm (depth) x 179.07mm (height). It weighs 1.13kg. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.

corrente d’esercizio nominale Ie per AC-15, 125 V

6 A

lunghezza del sensore

52.8 mm

numero di contatti di chiusura

1

corrente d’esercizio nominale Ie per DC-13, 230 V

0.27 A

altezza del sensore

179.07 mm

forma della scatola

blocco

numero di contatti di riposo

1

materiale della scatola

metallo

larghezza del sensore

69.088 mm

corrente d’esercizio nominale Ie per AC-15, 230 V

3 A

esecuzione dell’elemento di azionamento

pulsante a bottone

corrente d’esercizio nominale Ie per DC-13, 125 V

0.55 A

temperatura ambiente durante il funzionamento

-29 °C

funzione di commutazione

organo di comando a scatto rapido