Prodotti /

Cod. Rexel
TEXCKN2918P20
Cod. Produttore
XCKN2918P20
Cod. EAN
3389119034210

Informazioni di prodotto

finecorsa XCKN - leva rotella in materiale termoplastico - 2 NC - rapido - M20

Documentazione tecnica

This product is part of the XC Standard range, an offer of limit switches. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 2 NC, form Zb, snap action contacts. It provides switch actuation of 30° cam. The limit switch has a spring return thermoplastic roller lever and supports the lateral approach in 2 directions. The movement of operating head is rotary. It is a limit switch with a rated operating current of 3A at 240V AC and 0.27A at 250V DC. It is furnished with screw clamp terminals for electrical connection. It is an IP65 and IK04 rated product. This rotary head limit switch has a fixed body, made of plastic. Its dimensions are 30mm (width) x 44.5mm (depth) x 108mm (height). It weighs 0.175kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by CCC, CSA and UL. It meets IEC 60204-1, UL 508, EN 60947-5-1, EN 60204-1, CSA C22.2 No 14 and IEC 60947-5-1 standards. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.

lunghezza del sensore

44.5 mm

corrente d’esercizio nominale Ie per DC-13, 230 V

0.27 A

altezza del sensore

108 mm

forma della scatola

blocco

esecuzione del collegamento elettrico

inserimento cavo metrico

apertura forzata

numero di contatti di riposo

2

materiale della scatola

plastica

larghezza del sensore

30 mm

corrente d’esercizio nominale Ie per AC-15, 230 V

3 A

esecuzione dell’elemento di azionamento

leva a rotella

temperatura ambiente durante il funzionamento

-25 °C

funzione di commutazione

organo di comando a scatto rapido

Produttore

FINECOR 2NC LEV ROT ISO20