Prodotti /

Cod. Rexel
TEXCKN2108G11
Cod. Produttore
XCKN2108G11
Cod. EAN
3389110319033

Informazioni di prodotto

Finecorsa XCKN - Asta c/ritorno a molla - 1NC + 1NO

Documentazione tecnica

This product is part of the XC Standard range, an offer of limit switches. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 NC and 1 NO, form Zb, snap action contacts. It provides switch actuation any moving parts. The limit switch has a spring return spring rod lever and supports the multidirectional approach. The movement of operating head is multidirectional. It is a limit switch with a rated operating current of 3A at 240V AC and 0.1A at 250V DC. It is furnished with screw clamp terminals for electrical connection. It is an IP65 and IK04 rated product. This multidirectional head limit switch has a fixed body, made of plastic. Its dimensions are 30mm (width) x 30mm (depth) x 183mm (height). It weighs 0.175kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by CCC, CSA and UL. It meets IEC 60204-1, UL 508, EN 60947-5-1, EN 60204-1, CSA C22.2 No 14 and IEC 60947-5-1 standards. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.

lunghezza del sensore

30 mm

numero di contatti di chiusura

1

corrente d’esercizio nominale Ie per DC-13, 230 V

0.1 A

altezza del sensore

183 mm

forma della scatola

blocco

esecuzione del collegamento elettrico

inserimento cavo PG

numero di contatti di riposo

1

materiale della scatola

plastica

larghezza del sensore

30 mm

corrente d’esercizio nominale Ie per AC-15, 230 V

3 A

esecuzione dell’elemento di azionamento

asta a molla

temperatura ambiente durante il funzionamento

-25 °C

funzione di commutazione

organo di comando a scatto rapido