Prodotti /

Cod. Rexel
TEXCMD2111L2
Cod. Produttore
XCMD2111L2
Cod. EAN
3389119022897

Informazioni di prodotto

finecorsa puls.metallico con manicotto in nitrile - 1 NC + 1 NA - rapido - 2 m

Documentazione tecnica

This product is part of the XC Standard range, an offer of limit switches. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 NC and 1 NO, form Zb, snap action contacts. It provides switch actuation of an end. The limit switch has a spring return metal plunger with elastomer boot and supports the vertical approach in 1 direction. The movement of operating head is linear. It is a limit switch with a rated operating current of 1.5A at 240V AC and 0.1A at 250V DC. It is furnished with removable cable connector for electrical connection. It is an IP66/IP67/IP68 and IK06 rated product. This plunger head limit switch has a fixed body, made of plastic. Its dimensions are 30mm (width) x 16mm (depth) x 50mm (height). It weighs 0.18kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by CCC, CSA and UL. It meets IEC 60204-1, UL 508, EN 60947-5-1, EN 60204-1, CSA C22.2 No 14 and IEC 60947-5-1 standards. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.

funzione di commutazione

organo di comando a scatto rapido

materiale della scatola

metallo

esecuzione del collegamento elettrico

con cavo preconfezionato

forma della scatola

blocco

esecuzione dell’elemento di azionamento

pulsante a bottone

corrente d’esercizio nominale Ie per AC-15, 230 V

1.5 A

corrente d’esercizio nominale Ie per DC-13, 230 V

0.1 A

apertura forzata

larghezza del sensore

30 mm

altezza del sensore

50 mm

lunghezza del sensore

16 mm

temperatura ambiente durante il funzionamento

-25 °C 70 °C

numero di contatti di riposo

1

numero di contatti di chiusura

1