Prodotti /

Cod. Rexel
TEXCMD2115L10
Cod. Produttore
XCMD2115L10
Cod. EAN
3389119000673

Informazioni di prodotto

finecorsa XCMD - leva rotella termoplastico - 1 NC + 1 NA - rapido 10 m

Documentazione tecnica

This product is part of the XC Standard range, an offer of limit switches. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 NC and 1 NO, form Zb, snap action contacts. It provides switch actuation of 30° cam. The limit switch has a spring return thermoplastic roller lever and supports the lateral approach in 2 directions. The movement of operating head is rotary. It is a limit switch with a rated operating current of 1.5A at 240V AC and 0.1A at 250V DC. It is furnished with removable cable connector for electrical connection. It is an IP66/IP67/IP68 and IK06 rated product. This rotary head limit switch has a fixed body, made of metal. Its dimensions are 30mm (width) x 16mm (depth) x 50mm (height). It weighs 0.22kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by CCC, CSA and UL. It meets IEC 60204-1, UL 508, EN 60947-5-1, EN 60204-1, CSA C22.2 No 14 and IEC 60947-5-1 standards. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.

lunghezza del sensore

16 mm

numero di contatti di chiusura

1

corrente d’esercizio nominale Ie per DC-13, 230 V

0.1 A

altezza del sensore

50 mm

esecuzione del collegamento elettrico

con cavo preconfezionato

apertura forzata

materiale della scatola

metallo

larghezza del sensore

30 mm

corrente d’esercizio nominale Ie per AC-15, 230 V

1.5 A

esecuzione dell’elemento di azionamento

leva a rotella

temperatura ambiente durante il funzionamento

-25 °C

funzione di commutazione

organo di comando a scatto rapido

Produttore

FINECOR 1NO1NC CAVO 10M