Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDACC38-AT-C
Cod. Produttore
ACC38-AT-C
Cod. EAN
0074983282579

Informazioni di prodotto

Fermacavo con adesivo
Adhesive Backed Cord Clips; Adhesive Material: Acrylic; Clip Width (In.): 0.50; Clip Width (mm): 12.7; Color: Natural; Environment: Indoor/High Temp; Material: Nylon 6.6; Max. Static Load (g): 227.0; Maximum Bundle Diameter (In.): 0.38; Maximum Bundle Diameter (mm): 9.7; Minimum Bundle Diameter (In.): 0.38; Minimum Bundle Diameter (mm): 9.6; Model (Design): Half clamp; Mount Method: Acrylic Adhesive Tape; Nominal Cable Outside Diameter (mm): 9.6; Overall Height (In.): 0.4 Inch; Overall Height (mm): 10.2 Millimeters; Overall Length (In.): 1 Inch; Overall Length (mm): 25.4 Millimeters; Overall Width (In.): 1 Inch; Overall Width (mm): 25.4 Millimeters; Product Type: Wire Clips - Adhesive Backed; Static Load Capacity (lb): 0.50; Type: Wire Clips - Adhesive Backed; Package Quantity: 100

Produttore

FERMACAVO CON ADESIVO