Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDACC19-AT-C
Cod. Produttore
ACC19-AT-C
Cod. EAN
0074983588787

Informazioni di prodotto

Fermacavo con adesivo
Adhesive Backed Cord Clips; Adhesive Material: Acrylic; Clip Width (In.): 0.39; Clip Width (mm): 9.9; Color: Natural; Environment: Indoor; Material: Nylon 6.6; Max. Static Load (g): 91.0; Maximum Bundle Diameter (In.): 0.19; Maximum Bundle Diameter (mm): 4.8; Minimum Bundle Diameter (In.): 0.19; Minimum Bundle Diameter (mm): 4.8; Model (Design): Half clamp; Mount Method: Acrylic Adhesive Tape; Nominal Cable Outside Diameter (mm): 4.8; Overall Height (In.): 0.25 Inch; Overall Height (mm): 6.4 Millimeters; Overall Length (In.): 0.76 Inch; Overall Length (mm): 19.3 Millimeters; Overall Width (In.): 0.63 Inch; Overall Width (mm): 16 Millimeters; Product Type: Wire Clips - Adhesive Backed; Static Load Capacity (lb): 0.20; Type: Wire Clips - Adhesive Backed; Package Quantity: 100

Produttore

FERMACAVO CON ADESIVO