Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDDR10-250-L
Cod. Produttore
DR10-250-L
Cod. EAN
0074983827367

Informazioni di prodotto

Faston femmina, angolo retto, non isolato,
The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.61" (15.5 mm) long and 0.3" (7.6 mm) wide. The disconnect has a standard barrel configuration and a sleeved barrel. It comes in bottles of 50.

Produttore

FASTON FEMM.ANGOLO RETTO,NON ISOL.