Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT1.5M-M
Cod. Produttore
PLT1.5M-M
Cod. EAN
0074983540112

Informazioni di prodotto

Fascetta miniaturizzata Nylon6.6 142mm,Nat.
Panduit PLT1.5M-M Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 5.6” (142mm) length. For Indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.

Produttore

Fascette lunghe 142 mm in nylon 6.6 naturale

€ 0,0219 x 1 pz.
(pz.) Quantità minima: 1000 pz.
Qta imballo: 1000 pz.